Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rad-Can IV Poly Liner, 250/rl

  • Mfr # 365107Y

  • Zoro # G105299290


product price: $427.99
/ea
Free Shipping & Returns

Key Features

Length
9.25 in
Width
25.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
365107Y
Zoro #
G105299290
UPC #
-
Country of Origin
China

Dimensions

Length
9.25 in
Width
25.5 in

Description

Radioactive material waste bags are available in a variety of convenient sizes and styles to help sort and identify different types of waste. Strong, bottom-sealed waste liners are free of heavy metals, making them safe for landfill or incineration.
Shipping Weight: 42 lbs
Shipping Dimensions: 25.50 x 9.50 x 9.25
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.