Battery Cable, 15 ga., Solder

  • Mfr # MS6210-12

  • Zoro # G5872736


product price:  $47.19
/ea

Key Features

For Use With
Heavy Duty
Color
Black
Connection Material
Copper
Connection Type
Solder
Gauge
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MS6210-12
Zoro #
G5872736
UPC #
-
Country of Origin
China

Dimensions

Wire Size
15 ga
Length
12 ft
Cable Length
12 ft

Details

Item
Battery Cable
For Use With
Heavy Duty
Color
Black
Connection Material
Copper
Connection Type
Solder
Gauge
15
Insulation Material
PVC
Max. Amps
20 A
Wire Color
Black
Max. Voltage
15 V
Features
Convenient Handle for Moving From Bay to Bay, Safe In Any Weather Operation
Max. Temp.
185 Degrees F
Insulation Type
PVC
Contact Material
Copper
Connector Type
Solder
Housing Material
Plastic
Maximum Temperature
185 Degrees F
Cable Wire Gauge
15 ga
Termination Type
Battery Cable
Maximum Current
20 A
Material
Copper
Maximum Voltage
15V

Description

Battery Cable, Connection Type Solder, Termination Type Battery Cable, Cable Wire Gauge 15 ga, Cable Length 12 ft, Wire Color Black, Maximum Voltage 15V, Maximum Current 20 A, Maximum Temperature 185 Degrees F, Contact Material Copper, Housing Material Plastic, Insulation Material PVC, Features Convenient Handle for Moving From Bay to Bay, Safe In Any Weather Operation

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.