Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Battery Charger, Automatic Boosting, Charging For Battery Voltage: 6, 12

  • Zoro #: G6006393
  • Mfr #: 6001A
$634.94
  • Charge Time 24V: Variable
  • Category Type: Battery Chargers
  • Amps: 100/75A @ 6/12V
See full product details
This item ships free.

Associated Equip #6001A Specifications

  • Zoro #: G6006393
  • Mfr #: 6001A
Charge Time 24V: Variable Category Type: Battery Chargers
Amps: 100/75A @ 6/12V Item: Battery Charger and Starter
Gauge: 4 AWG Lead Size: 4 AWG
UL Rated Amps Start: 375A Charge Time 12V: Variable
Charger Style: Wheeled Charge Type: Timer
Avg. Charge Time 6V High: Variable Peak Amps: 625A
Application: Heavy Duty Battery Charging and Maintenance For Battery Voltage: 6, 12
Charging Amps @ Voltage: 100A @ 6V, 75A @ 12V Test Feature: No
Portable: Yes Automatic/Manual: Automatic
Voltage Rating: 120VAC Avg. Charge Time 12V High: Variable
Cable Length: 8 ft Battery Charger CEC Compliant: CEC Compliant
CEC Compliant: CEC Compliant For Use With Battery Type: Lead Acid
Connection Type: Clamp Type: Heavy Duty
Cold Crank Amps: 375A Charge Time 6V: Variable
Avg. Charge Time 12V Low: Variable Charger Function: Boosting, Charging
Boost Amps @ Voltage: 375A @ 12V, 375A @ 6V Overall Depth: 17 in
Overall Width: 16 in AC Cord Length: 10 ft
UL Rated Amps 12V: 75A Material: Steel/Copper
Overall Height: 30 in Cable Gauge: 4 AWG
Cold Cranking Amps @ Voltage: 375A @ 12V, 375A @ 6V Standards: CSA
Input Voltage: 120V AC Includes: Convenient Clamp Bar for Easy Storage of Clamps, Protective Gauge Cover, Stop/Go Light for Polarity Indication
Cranking Amps: 375A UL Rated Amps 6V: 100A
Indoor / Outdoor: Indoor/Outdoor Timer: Yes
Green Certification or Other Recognition: California Energy Commission (CEC) Certified Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Battery Charger and Starter, Charger Style Wheeled, For Battery Voltage 6, 12, For Use With Battery Type Lead Acid, Charger Function Boosting, Charging, Automatic, Charge Type Timer, Boost Amps @ Voltage 375A @ 12V, 375A @ 6V, Cold Cranking Amps @ Voltage 375A @ 12V, 375A @ 6V, Charging Amps @ Voltage 100A @ 6V, 75A @ 12V, AC Cord Length 10 ft, Input Voltage 120V AC, Overall Width 16 in, Overall Height 30 in, Overall Depth 17 in, Cable Gauge 4 AWG, Cable Length 8 ft, Test Feature No, Timer Yes

Reviews of Associated Equip #6001A