This item is Discontinued.

Associated Equipment Battery Charger, Automatic Boosting, Charging For Battery Voltage: 6, 12 6012

Battery Charger, Automatic Boosting, Charging For Battery Voltage: 6, 12 (Discontinued)

  • Mfr # 6012
  • Zoro # G5891137
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6012
Zoro #
G5891137
UPC #
-
Country of Origin
United States

Dimensions

AC Cord Length
6 ft 6 in
Lead Size
6-1/2 AWG
Overall Width
16 in
Cable Length
6 1/2 ft
Overall Height
30 in
Overall Depth
17 in

Details

Amps
70/60A @ 6/12V
Application
Battery Charging and Maintence
Includes
Convenient Clamp Bar for Easy and Safe Storage of Clamps When not in Use
Material
Steel
Type
Heavy Duty
Connection Type
Clamp
Cranking Amps
250A
Battery Charger CEC Compliant
CEC Compliant
Cold Crank Amps
250A
Charger Function
Boosting, Charging
Cable Gauge
6-1/2 AWG
Test Feature
No
Charge Time 12V
Variable
Portable
Yes
Charge Time 6V
Variable
Item
Battery Charger and Starter
Indoor / Outdoor
Indoor/Outdoor
Standards
UL, Cul
For Battery Voltage
6, 12
Charging Amps @ Voltage
70A/60A @ 12V, 70A/60A @ 6V
Charge Type
Timer
Voltage Rating
120VAC
CEC Compliant
CEC Compliant
Category Type
Battery Chargers
Timer
Yes
Avg. Charge Time 12V Low
Variable
UL Rated Amps 6V
70A
UL Rated Amps 12V
60A
For Use With Battery Type
Lead Acid
Avg. Charge Time 6V High
Variable
Boost Amps @ Voltage
250A @ 12V, 250A @ 6V
Peak Amps
500A
Cold Cranking Amps @ Voltage
250A @ 12V, 250A @ 6V
Charger Style
Wheeled
Avg. Charge Time 12V High
Variable
Input Voltage
120V AC
Automatic/Manual
Automatic
UL Rated Amps Start
250A

Description

Battery Charger and Starter, Charger Style Wheeled, For Use With Battery Type Lead Acid, Automatic/Manual Automatic, For Battery Voltage 6, 12, Cable Length 6 1/2 ft, Charge Type Timer, Charger Function Boosting, Charging, Includes Convenient Clamp Bar for Easy and Safe Storage of Clamps When not in Use, Input Voltage 120V AC, Overall Depth 17 in, Overall Height 30 in, Overall Width 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.