Associated ASO9425 Portable Intellamatic 20-Amp Charger

  • Mfr # ASO9425

  • Zoro # G804135257


product price:  $665.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASO9425
Zoro #
G804135257
UPC #
99684003575
Country of Origin
United States

Description

  • Charges all types of batteries including Gel, AGM and Flooded.
  • Patented diagnostics to indicate weak or defective battery.
  • ESS (electrical stability system).
  • 3 LED Display indicating charge status.
  • .
  • Length: 14".
  • Width: 11.8".
  • Height: 11".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.