This item is Discontinued.

Associated Equipment Associated Equipment 6042 Digital Batt and Elect Sys Tester 500-Amp Carbon Pile Load Tester With Battery Electrical Systems Tester ASO-6042

Associated Equipment 6042 Digital Batt and Elect Sys Tester 500-Amp Carbon Pile Load Tester With Battery Electrical Systems Tester (Discontinued)

  • Mfr # ASO-6042
  • Zoro # G504151724
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ASO-6042
Zoro #
G504151724
UPC #
099684000505
Country of Origin
China

Description

Automated battery testing unit using no dirty, maintenance prone carbon piles. Simply enter the discharge current and press start button and the ASO6044 will perform the BCI battery test automatically giving the most accurate means of testing a battery. Testing for the alternator and starter has also been automated, simplifying the use of this very versatile electrical tester. The ASO6044 comes with external voltage leads which can be used to record the maximum and minimum voltage readings allowing for easy testing of electrical systems. The unit also comes with a detachable inductive pickup (the Model 6043, also sold separately) which can be used to read current throughout the electrical system. The tester will also record the minimum and maximum current values turning many two-person operations into a single individual job. Specifications: load - 500A; Ammeter - digital 999A LED, voltmeter - digital 0-45.OV LED, leads - 8' 4 AWG, clamps - 500A safety clamps with "Flexi-Spring" and patented side terminal adapters.

Features:
  • Easy to use
  • Does not use carbon piles
  • Testing for battery, starter and alternator
  • Equipped with self-zeroing inductive pickup tool
  • Equipped with external voltage leads which can be used to record the maximum and minimum voltage readings
  • Item Weight - 17 lbs.
  • Case Quantity-1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.