Zoro Homepage

Automatic Parallel Smart Charger, 14.9V

  • Mfr # 6066A

  • Zoro # G4018491


product price: $896.99
/ea
Free Shipping & Returns

Key Features

Amps
60/30A @ 12V
Application
Gang Charging
Includes
(10) Pairs of Charging Leads
Material
Steel and Copper
Type
Analog
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6066A
Zoro #
G4018491
UPC #
099684005296
Country of Origin
United States

Dimensions

Cable Length
6.5 ft
Overall Depth
16 in
Overall Width
16 in
Lead Size
6-1/2 AWG
Overall Height
19 in
AC Cord Length
6 ft 6 in
Power Cord Length
6 1/2 ft

Details

Amps
60/30A @ 12V
Application
Gang Charging
Includes
(10) Pairs of Charging Leads
Material
Steel and Copper
Type
Analog
Connection Type
Clamp
Gauge
16 to 3 AWG
Taper to Amps
0
Voltage Rating
14.9V
Input Voltage
120V AC
Charger Function
Charging
Maintaining Amps @ Voltage
60A/30A @ 12V
Test Feature
Yes
UL Rated Amps 12V
60/30A
Avg. Charge Time 6V High
Variable
For Use With Battery Type
AGM, EFB, Gel
Cable Gauge
6 1/2 AWG
Charge Time 12V
Variable
Avg. Charge Time 12V Low
Variable
Cold Crank Amps
60A
Portable
No
Standards
cUL, UL
Battery Charger CEC Compliant
Non CEC Compliant
Charging Amps @ Voltage
60A/30A @ 12V
Charge Time 6V
Variable
Amp Hours
60Ah/30Ah
Item
Smart Charger
Indoor / Outdoor
Indoor
Category Type
Battery Chargers
For Battery Voltage
12 V DC
Charge Type
Smart
Charger Style
Benchtop
Automatic/Manual
Automatic
CEC Compliant
Non CEC Compliant
Timer
Microprocessor Controlled
Avg. Charge Time 12V High
Variable
Peak Amps
60A
Cable Wire Gauge
6.5 AWG
Charging Current @ Voltage
30 A @ 12V, 60 A @ 12V
Includes Test Feature
Yes
Connector Type
Alligator Clip
Input Current
12 A
Timer Style
Microprocessor Controlled
Housing Material
Copper, Steel
Indoor or Outdoor Use
Indoor
Maintaining Current @ Voltage
30 A @ 12V, 60 A @ 12V

Description

Automatic Parallel Smart Charger, Charger Style Benchtop, For Use With Battery Type AGM, EFB, Gel, Automatic/Manual Automatic, For Battery Voltage 12 V DC, Charging Current @ Voltage 30 A @ 12V, 60 A @ 12V, Maintaining Current @ Voltage 30 A @ 12V, 60 A @ 12V, Cable Length 6.5 ft, Cable Wire Gauge 6.5 AWG, Charge Type Smart, Charger Function Charging, Connector Type Alligator Clip, Housing Material Copper, Steel, Includes Test Feature Yes, Indoor or Outdoor Use Indoor, Input Current 12 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.