Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Charger, 6/12/18/24V

  • Mfr # ASO6002B

  • Zoro # G3332429


product price: $1,400.99
/ea
Free Shipping & Returns

Key Features

Features
Automatic Reset AC and DC Circuit Breakers; Fully Insulated, Flex-Spring Clamps; Automatic Timer; Stop/Go Light; Fan Cooling Mechanism Prevents Overheating; Heavy Duty Vacuum Impregnated Transformer
Voltage
6/12/18/24 V
Standards
CSA Listed
DC Lead Size
4 AWG
Amperage
100/75/50/40 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASO6002B
Zoro #
G3332429
UPC #
-
Country of Origin
United States

Dimensions

DC Lead Size
4 AWG
AC Cord Length
10 ft
DC Lead Length
8 ft
AC Cord Size
14/3 AWG
Wheel Size
7 in

Details

Item
Battery Charger,6/12/18/24V
Features
Automatic Reset AC and DC Circuit Breakers; Fully Insulated, Flex-Spring Clamps; Automatic Timer; Stop/Go Light; Fan Cooling Mechanism Prevents Overheating; Heavy Duty Vacuum Impregnated Transformer
Voltage
6/12/18/24 V
Standards
CSA Listed
Amperage
100/75/50/40 A
Cranking Amps
400 A
Boost Rating
725 A
Handle Finish
Chrome Plated

Description

Battery Charger,6/12/18/24V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.