Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Charger, Automatic, Boosting, Charging, Maintaining, For Batt. Volt.: 6, 12

  • Mfr # 9640

  • Zoro # G5894296


product price: $801.99
/ea
Free Shipping & Returns

Key Features

For Use With Battery Type
AGM, Deep Cycle, EFB, Gel, Lead Acid
Charger Style
Benchtop
Charge Time 6V
1/2 to 2 hr.
Application
Battery Charging and Maintence
Charger Function
Charging
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9640
Zoro #
G5894296
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
12 1/2 in
AC Cord Length
6 ft
Cable Length
6.5 ft
Overall Depth
11 1/4 in
Lead Size
6-1/2 AWG
Overall Width
12 in
Power Cord Length
6 ft

Details

Item
Battery Charger and Starter
For Use With Battery Type
AGM, Deep Cycle, EFB, Gel, Lead Acid
Charger Style
Benchtop
Charge Time 6V
1/2 to 2 hr.
Application
Battery Charging and Maintence
Charger Function
Charging
Voltage Rating
120VAC
Battery Charger CEC Compliant
CEC Compliant
CEC Compliant
CEC Compliant
Indoor / Outdoor
Indoor
Cable Gauge
6 1/2 AWG
Amps
40A @ 12V
Avg. Charge Time 12V Low
Variable
Avg. Charge Time 12V High
Variable
Cold Crank Amps
130A
Gauge
6-1/2 AWG
UL Rated Amps 12V
40A
Input Voltage
120V AC
Cranking Amps
130A
Timer
Microprocessor Controlled
Category Type
Battery Chargers
Charging Amps @ Voltage
40A @ 12V
Connection Type
Clamp
Portable
Yes
Automatic/Manual
Automatic
UL Rated Amps Start
130A
For Battery Voltage
12 V DC
Test Feature
Yes
Peak Amps
130A
Charge Time 12V
Variable
Material
Steel
Boost Amps @ Voltage
130A @ 12V
Maintaining Amps @ Voltage
14.4A @ 12V
Charge Type
Smart
Standards
CSA
Avg. Charge Time 6V High
1/2 to 2 hr.
Includes
(2) Clamps, Jaws
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Boost Current @ Voltage
130 A @ 12V
Timer Style
Microprocessor Controlled
Includes Test Feature
Yes
Charging Current @ Voltage
40 A @ 12V
Maintaining Current @ Voltage
14.4 A @ 12V
Cable Wire Gauge
6.5 AWG
Cold Cranking Current @ Voltage
130 Amp Crank Assist
Housing Material
Steel
Indoor or Outdoor Use
Indoor
Input Current
40 A
Connector Type
Alligator Clip

Description

Battery Charger and Starter, Charger Style Benchtop, For Use With Battery Type AGM, Deep Cycle, EFB, Gel, Lead Acid, Automatic/Manual Automatic, For Battery Voltage 12 V DC, Boost Current @ Voltage 130 A @ 12V, Charging Current @ Voltage 40 A @ 12V, Maintaining Current @ Voltage 14.4 A @ 12V, Cable Length 6.5 ft, Cable Wire Gauge 6.5 AWG, Charge Type Smart, Charger Function Charging, Cold Cranking Current @ Voltage 130 Amp Crank Assist, Connector Type Alligator Clip, Housing Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.