Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Charger, Output 10.8V, Automatic

  • Mfr # 6012AGM

  • Zoro # G8650824


product price: $709.32
/ea
Free Shipping & Returns

Key Features

For Use With Battery Type
AGM, EFB, Lead Acid
Automatic/Manual
Automatic
Standards
CEC, cUL, DOE, UL
Application
Work Truck
Charger Function
Boosting, Charging
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6012AGM
Zoro #
G8650824
UPC #
099684007153
Country of Origin
United States

Dimensions

Charger Width
16.5 in
Charger Height
17.3 in
Charger Depth
26.5 in

Details

For Use With Battery Type
AGM, EFB, Lead Acid
Automatic/Manual
Automatic
Standards
CEC, cUL, DOE, UL
Application
Work Truck
Charger Function
Boosting, Charging
For Battery Voltage
6 V DC, 12 V DC
Timer
Yes
Boost Amps @ Voltage
250A @ 12V
Charge Type
Timer
Includes
Clamp Bar for Clamp Storage
Charging Amps @ Voltage
60A @ 12V, 70A @ 6V
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Maintaining Current @ Voltage
60 A @ 12V, 70 A @ 6V
Connector Type
Alligator Clip
Charging Current @ Voltage
60 A @ 12V, 70 A @ 6V
Boost Current @ Voltage
250 A @ 12V
Charger Style
Wheeled
Input Voltage
120V AC
Cold Cranking Current @ Voltage
250 A @ 12V
Charger Input Voltage
105 to 130VAC
Features
250Ah AGM Batteries Safe, SLA Battery Safe
Cooling Method
Fan
Charger Output Voltage
10.8
Case Material
Steel, Copper, Vinyl

Description

Battery Charger, Charger Style Wheeled, For Use With Battery Type AGM, EFB, Lead Acid, Automatic/Manual Automatic, For Battery Voltage 6 V DC, 12 V DC, Boost Current @ Voltage 250 A @ 12V, Charging Current @ Voltage 60 A @ 12V, 70 A @ 6V, Maintaining Current @ Voltage 60 A @ 12V, 70 A @ 6V, Charge Type Timer, Charger Function Boosting, Charging, Cold Cranking Current @ Voltage 250 A @ 12V, Connector Type Alligator Clip, Includes Clamp Bar for Clamp Storage, Input Voltage 120V AC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.