Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Charger, Output 70/35A, Automatic

  • Mfr # 6006AGM

  • Zoro # G8650684


product price: $863.75
/ea
Free Shipping & Returns

Key Features

For Use With Battery Type
AGM, EFB, Lead Acid
Automatic/Manual
Automatic
Standards
CSA
Application
Tractor Of-Road, Truck
Charger Function
Boosting, Charging
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6006AGM
Zoro #
G8650684
UPC #
099684007146
Country of Origin
United States

Dimensions

Charger Width
16.5 in
Charger Depth
26.5 in
Charger Height
17.3 in

Details

For Use With Battery Type
AGM, EFB, Lead Acid
Automatic/Manual
Automatic
Standards
CSA
Application
Tractor Of-Road, Truck
Charger Function
Boosting, Charging
Includes
Clamp Bar for Clamp Storage
Charging Amps @ Voltage
30A @ 24V, 65A @ 12V, 70A @ 6V
Boost Amps @ Voltage
280A @ 12V
For Battery Voltage
6 V DC, 12 V DC, 24 V DC
Charge Type
Timer
Timer
Yes
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Input Voltage
120V AC
Boost Current @ Voltage
280 A @ 12V
Cold Cranking Current @ Voltage
280 A @ 12V
Connector Type
Alligator Clip
Charging Current @ Voltage
30 A @ 24V, 65 A @ 12V, 70 A @ 6V
Maintaining Current @ Voltage
30A @ 24V, 65A @ 15.5V, 70 A @ 6V
Charger Style
Wheeled
Charger Input Voltage
105 to 130VAC
Features
280Ah AGM Batteries Safe, SLA Battery Safe
Charger Output Voltage
10.8
Case Material
Steel, Copper, Vinyl
Cooling Method
Fan

Description

Battery Charger, Charger Style Wheeled, For Use With Battery Type AGM, EFB, Lead Acid, Automatic/Manual Automatic, For Battery Voltage 6 V DC, 12 V DC, 24 V DC, Boost Current @ Voltage 280 A @ 12V, Charging Current @ Voltage 30 A @ 24V, 65 A @ 12V, 70 A @ 6V, Maintaining Current @ Voltage 30A @ 24V, 65A @ 15.5V, 70 A @ 6V, Charge Type Timer, Charger Function Boosting, Charging, Cold Cranking Current @ Voltage 280 A @ 12V, Connector Type Alligator Clip, Includes Clamp Bar for Clamp Storage

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.