Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Chrgr, 30 UL Rated Amps, (M)

  • Mfr # 6065

  • Zoro # G1990392


product price: $717.29
/ea
Free Shipping & Returns

Key Features

Amps
30A
Application
Battery Charging and Maintenance
Includes
(10) Pairs of Charging Leads
Material
Steel
Avg. Charge Time 12V High
1/2 to 2 hr.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6065
Zoro #
G1990392
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
15 in
Lead Size
6-1/2 ft.
Overall Depth
11 1/2 in
Cable Length
6.5 ft
Overall Width
12 in
AC Cord Length
6 ft 6 in
Power Cord Length
6 1/2 ft

Details

Amps
30A
Application
Battery Charging and Maintenance
Includes
(10) Pairs of Charging Leads
Material
Steel
Avg. Charge Time 12V High
1/2 to 2 hr.
Charger Style
Benchtop
Item
Battery Charger
Cable Gauge
6 1/2
Input Voltage
120V AC
Voltage Rating
120VAC
Charge Time 12V
1/2 to 2 hr.
Charge Type
Manual On/Off
Category Type
Battery Chargers
Charger Function
Charging
For Battery Voltage
12 V DC
UL Rated Amps 12V
30
For Use With Battery Type
AGM, Lead Acid, Wet Cell
Charging Amps @ Voltage
30A @ 12V
CEC Compliant
Non CEC Compliant
Charge Time 6V
1/2 to 2 hr.
Battery Charger CEC Compliant
Non CEC Compliant
Test Feature
No
Timer
No
Automatic/Manual
Manual
Avg. Charge Time 6V High
1/2 to 2 hr.
Standards
UL
Maintaining Current @ Voltage
30 A @ 14.9V
Includes Test Feature
No
Cable Wire Gauge
6.5 AWG
Charging Current @ Voltage
30 A @ 12V
Housing Material
Steel
Input Current
7.5 A

Description

Battery Charger, Charger Style Benchtop, For Use With Battery Type AGM, Lead Acid, Wet Cell, Automatic/Manual Manual, For Battery Voltage 12 V DC, Charging Current @ Voltage 30 A @ 12V, Maintaining Current @ Voltage 30 A @ 14.9V, Cable Length 6.5 ft, Cable Wire Gauge 6.5 AWG, Charge Type Manual On/Off, Charger Function Charging, Housing Material Steel, Includes (10) Pairs of Charging Leads, Includes Test Feature No, Input Current 7.5 A, Input Voltage 120V AC, Overall Depth 11 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.