Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Load Tester, Digital, 125 Amps

  • Mfr # 6033

  • Zoro # G6829855


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Voltage Range
7 to 19V
Includes
Instructions
Display
Digital
Type
Digital
Works With
12V Batteries
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6033
Zoro #
G6829855
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
6 in
Height (In.)
11 in
Manufacturers Warranty Length
1 yr
Overall Width
6 in
Manufacturer Warranty Length
1 yr
Overall Depth
6 in
Overall Height
11 in

Details

Item
Battery Load Tester
Voltage Range
7 to 19V
Includes
Instructions
Display
Digital
Type
Digital
Works With
12V Batteries
Load Ranges
125 A
Accuracy
50 Cold Cranking Amps
Probe
Metal
Cold Cranking Amps
200 to 1000
Application
Test All Battery Types
Connection Type
Clamp
Amps
125A @ 7-19VDC
Construction
Steel
Resolution
High
Material
Steel
Product Type
Battery Load Tester
Maximum Cold Cranking Amperage
1,000 A
Minimum Input Voltage
7 V DC
Maximum Input Voltage
19 V DC
Batteries Tested
12V SLA, 8V, AGM, EHB, Gel, SLI
Digital Display Screen Type
LED
Display Type
Digital
Minimum Cold Cranking Amperage
200 A
Load Amperage
125 A

Description

Battery Load Tester, Product Type Battery Load Tester, Overall Width 6 in, Overall Height 11 in, Overall Depth 6 in, Batteries Tested 12V SLA, 8V, AGM, EHB, Gel, SLI, Load Amperage 125 A, Maximum Input Voltage 19 V DC, Minimum Input Voltage 7 V DC, Maximum Cold Cranking Amperage 1,000 A, Minimum Cold Cranking Amperage 200 A, Display Type Digital, Digital Display Screen Type LED, Manufacturer Warranty Length 1 yr, Includes Instructions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.