Zoro Homepage

Battery Reset Tool, Gray, 12V, 2"x4-1/4

  • Mfr # 12-0200

  • Zoro # G203964762


product price: $657.99
/ea
Free Shipping & Returns

Key Features

Includes
OBDII Cable, One Year Tool Software, Quick Start Guide, USB Cable
Length
2 in
Width
4 1/4 in
Color
Gray
Height
7 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12-0200
Zoro #
G203964762
UPC #
099684007252
Country of Origin
United Kingdom

Dimensions

Length
2 in
Width
4 1/4 in
Height
7 1/2 in
Depth
2 in
Cable Length
6 ft
Overall Depth
2 in
Overall Height
7 1/2 in

Details

Item
Battery Reset Tool
Includes
OBDII Cable, One Year Tool Software, Quick Start Guide, USB Cable
Color
Gray
Standards
OE Approved
Features
Gives the Operator Access to All the Functions Complicated and Time-Consuming Manufacturer Scan Tools
Housing Material
Plastic
Max. Voltage
12V
Material
Plastic
Compatible Product Type
Battery
Maximum Voltage
12V

Description

Battery Reset Tool, Color Gray, Housing Material Plastic, Features Gives the Operator Access to All the Functions Complicated and Time-Consuming Manufacturer Scan Tools, Standards OE Approved, Cable Length 6 ft, Compatible Product Type Battery, Includes OBDII Cable, One Year Tool Software, Quick Start Guide, USB Cable, Length 2 in, Material Plastic, Maximum Voltage 12V, Overall Depth 2 in, Overall Height 7 1/2 in, Width 4 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.