Battery Tester, Analog, 12 to 24V, 125A
Mfr # 6024
Zoro # G2010760
product price: $212.46
/ea
Free Shipping & Returns
Key Features
Voltage Range
12 to 24V
Display
Analog
Type
Handheld
Load Ranges
125 A
Probe
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6024
Zoro #
G2010760
UPC #
099684002424
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
1 yr
Height (In.)
11 in
Depth (In.)
7 in
Width (In.)
6 in
Manufacturer Warranty Length
1 yr
Overall Depth
7 in
Overall Width
6 in
Overall Height
11 in
Details
Item
Battery Tester
Voltage Range
12 to 24V
Display
Analog
Type
Handheld
Load Ranges
125 A
Probe
Metal
Product Type
Battery Load Tester
Batteries Tested
12V, 24V
Maximum Cold Cranking Amperage
1,000 A
Load Amperage
125 A
Maximum Input Voltage
32 V DC
Digital Display Screen Type
No Display
Includes Tester Batteries
Yes
Minimum Input Voltage
0 V DC
Display Type
Analog
Minimum Cold Cranking Amperage
100 A
Description
Battery Tester, Product Type Battery Load Tester, Overall Width 6 in, Overall Height 11 in, Overall Depth 7 in, Batteries Tested 12V, 24V, Load Amperage 125 A, Maximum Input Voltage 32 V DC, Minimum Input Voltage 0 V DC, Maximum Cold Cranking Amperage 1,000 A, Minimum Cold Cranking Amperage 100 A, Display Type Analog, Includes Tester Batteries Yes, Digital Display Screen Type No Display, Manufacturer Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.