Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Tester, Analog, 6 to 24V, 1000A

  • Mfr # 6036B-24

  • Zoro # G2010718


product price: $2,056.13
/ea
Free Shipping & Returns

Key Features

Voltage Range
6 to 24V
Display
Analog
Type
Electrical
Works With
6V, 12V and 24V Batteries
Load Ranges
1,000 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6036B-24
Zoro #
G2010718
UPC #
099684000826
Country of Origin
United States

Dimensions

Depth (In.)
18 in
Width (In.)
18 in
Height (In.)
18 in
Manufacturers Warranty Length
1 yr
Overall Height
18 in
Manufacturer Warranty Length
1 yr
Overall Depth
18 in
Overall Width
18 in

Details

Item
Battery Tester
Voltage Range
6 to 24V
Display
Analog
Type
Electrical
Works With
6V, 12V and 24V Batteries
Load Ranges
1,000 A
Probe
Metal
Product Type
Battery Load Tester
Display Type
Analog
Minimum Input Voltage
6 V DC
Minimum Cold Cranking Amperage
100 A
Maximum Input Voltage
24 V DC
Load Amperage
100 A
Digital Display Screen Type
No Display
Includes Tester Batteries
Yes
Maximum Cold Cranking Amperage
2,000 A
Batteries Tested
12V, 24V, 6V

Description

Battery Tester, Product Type Battery Load Tester, Overall Width 18 in, Overall Height 18 in, Overall Depth 18 in, Batteries Tested 12V, 24V, 6V, Load Amperage 100 A, Maximum Input Voltage 24 V DC, Minimum Input Voltage 6 V DC, Maximum Cold Cranking Amperage 2,000 A, Minimum Cold Cranking Amperage 100 A, Display Type Analog, Includes Tester Batteries Yes, Digital Display Screen Type No Display, Manufacturer Warranty Length 1 yr

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.