Zoro Homepage

Busbar, 300A, 12V DC

  • Mfr # 6075

  • Zoro # G4018519


product price: $627.99
/ea
Free Shipping & Returns

Key Features

Amps
300A
Voltage
12V DC
Height
6 in
Width
16 in
Depth
35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6075
Zoro #
G4018519
UPC #
099684000628
Country of Origin
United States

Dimensions

Height
6 in
Width
16 in
Depth
35 in
Cable Length
6 ft
AC Cord Length
6 ft 6 in
Lead Size
10 AWG
Power Cord Length
6 ft

Description

Bus Bar, Charger Style Mounted, For Use With Battery Type AGM, Wet Cell, EFB, Gel, Lithium-Ion, Charger Function Charging, Automatic/Manual Manual, For Battery Voltage 12 V DC, Charge Type Manual On/Off, Charging Current @ Voltage 60A @ 12V, For Number of Batteries 10, LED Indicator No, Material Copper, Fiberglass, Rubber, Steel, Portable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.