Cables w/ Plug
Mfr # 610321
Zoro # G4832204
product price: $781.99
/ea
Free Shipping & Returns
Key Features
Amps
800A
Application
Professional
Includes
Flexi-Spring Insulated Clamps:Stop/Go Lite, Lexan AN Connector, Tangle-Free Twin Extruded Cable
Material
Copper
Type
Stranded Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
610321
Zoro #
G4832204
UPC #
-
Country of Origin
United States
Dimensions
Cable Length (Ft.)
25
Cable Length
25 ft
Details
Amps
800A
Application
Professional
Includes
Flexi-Spring Insulated Clamps:Stop/Go Lite, Lexan AN Connector, Tangle-Free Twin Extruded Cable
Material
Copper
Type
Stranded Copper
Connection Type
Plug-in
Category Type
Battery and Charger Accessories
Cable Color
Black
Max. Amps
800 A
Copper (AWG/kcmil)
1 / 83.6
Function
800A Solid copper
Item
Heavy Duty Plug-In Booster Cables for 6146
Jaw Type
Standard Jaw
Cable Jacket Color
Black
Cable Connection Type
Crimped
Maximum Current
800 A
Cable Wire Material
Copper
Cable Wire Gauge
1 AWG
Strength Rating
Heavy Duty
Description
Heavy Duty Plug-In Booster Cables for 6146, Cable Connection Type Crimped, Strength Rating Heavy Duty, Cable Wire Gauge 1 AWG, Maximum Current 800 A, Jaw Type Standard Jaw, Cable Length 25 ft, Cable Jacket Color Black, Cable Wire Material Copper, Includes Flexi-Spring Insulated Clamps:Stop/Go Lite, Lexan AN Connector, Tangle-Free Twin Extruded Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.