Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Clamp, 800A, Red/Black

  • Mfr # 6205

  • Zoro # G4074743


product price: $62.49
/ea

Key Features

Amps
800A
Material
Copper
Length
10 in
Type
Heavy Duty
Color
Black, Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6205
Zoro #
G4074743
UPC #
099684000680
Country of Origin
United States

Dimensions

Length
10 in
Width
6 in
Depth
1 in
Overall Width
6 in
Overall Depth
1 in
Overall Length
10 in

Details

Amps
800A
Material
Copper
Type
Heavy Duty
Color
Black, Red
Connection Type
Clamp
Gauge
1/0 to 2 AWG
Item
Battery Clamp
Category Type
Battery and Charger Accessories
Max. Amps
800 A
Insulation Material
Vinyl
Connection Material
Heavy Gauge Copper
Max. Jaw Opening
1 5/8 in
Features
Heavy-Duty, Replace or Upgrade Battery Chargers and Booster Cables, Replaceable Copper Jaws
Jaw Type
Parrot
Maximum Jaw Opening
1 5/8 in
Maximum Current
800 A
Contact Material
Copper
Maximum Voltage
100V
Number of Clamps
2

Description

Battery Clamp, Jaw Type Parrot, Connection Type Clamp, Maximum Current 800 A, Maximum Voltage 100V, Maximum Jaw Opening 1 5/8 in, Contact Material Copper, Insulation Material Vinyl, Gauge 1/0 to 2 AWG, Number of Clamps 2, Color Black, Red, Features Heavy-Duty, Replace or Upgrade Battery Chargers and Booster Cables, Replaceable Copper Jaws, Overall Depth 1 in, Overall Length 10 in, Overall Width 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.