Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug-In Booster Cable Set, 800A, 12 ft.

  • Mfr # 6148

  • Zoro # G2010605


product price: $404.99
/ea
Free Shipping & Returns

Key Features

Amps
500A
Length
12 ft.
Type
Heavy Duty
Connection Type
Plug-in
Gauge
1 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6148
Zoro #
G2010605
UPC #
099684002196
Country of Origin
United States

Dimensions

Length
12 ft.
Cable Length (Ft.)
12
Cable Length
12 ft

Details

Amps
500A
Type
Heavy Duty
Connection Type
Plug-in
Gauge
1 AWG
Max. Amps
800 A
Charger Function
Boosting
Cable Color
Black
Category Type
Jumper Cables
Item
Plug-In Booster Cable Set
Function
Plug In/Standard Jaw
Cable Jacket Material
PVC/TPE
Cable Connection Type
Crimped
Cable Wire Gauge
1 AWG
Strength Rating
Commercial Duty
Clamp Body Material
Steel
Maximum Current
800 A
Cable Wire Material
Copper
Cable Jacket Color
Black

Description

Plug-In Booster Cable Set, Cable Connection Type Crimped, Strength Rating Commercial Duty, Cable Wire Gauge 1 AWG, Maximum Current 800 A, Cable Length 12 ft, Cable Jacket Color Black, Cable Jacket Material PVC/TPE, Cable Wire Material Copper, Clamp Body Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.