Zoro Homepage

Polarized Plug, 3.66 In, Red

  • Mfr # 6207

  • Zoro # G4215346


product price: $53.49
/ea

Key Features

Color
Red
Connection Material
Tin Plated Copper
Insulation Material
Lexan
Polarity
Negative, Positive
Depth
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6207
Zoro #
G4215346
UPC #
099684000697
Country of Origin
United States

Dimensions

Depth
1 1/2 in
Length
3 3/4 in
Width
2 in
Overall Depth
1 1/2 in
Overall Height
1 in

Details

Item
Polarized Plug no Leads
Color
Red
Connection Material
Tin Plated Copper
Insulation Material
Lexan
Polarity
Negative, Positive
Includes
Connector, Terminals
Amps
800A
Connection Type
Plug-In
Type
Polarized Plug for 6139
Max. Amps
800A
Features
Fits 6139
Material
Copper
For Use With
Mfr. No. 6139 Plug-in Booster Cables
Housing Material
Plastic
Compatible Product Type
Plug-In Booster Cables
Maximum Current
800A
Maximum Voltage
24V
Insulation Type
Lexan
Connection
Plug In

Description

Polarized Plug no Leads, Maximum Current 800A, Color Red, Connection Type Plug-In, Connection Material Tin Plated Copper, Housing Material Plastic, Insulation Material Lexan, Features Fits 6139, Compatible Product Type Plug-In Booster Cables, Gauge -, Includes Connector, Terminals, Length 3 3/4 in, Material Copper, Maximum Voltage 24V, Overall Depth 1 1/2 in, Overall Height 1 in, Polarity Negative, Positive, Width 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.