Zoro Homepage

Polarized Socket, Black

  • Mfr # 605947

  • Zoro # G4084954


product price: $61.79
/ea

Key Features

For Use With
Plug-in Booster Cables
Color
Black
Connection Material
Tin Plated Copper
Connection Type
Plug-In
Gauge
4 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
605947
Zoro #
G4084954
UPC #
094706064596
Country of Origin
United States

Dimensions

Depth
2 in
Width
2 1/2 in
Length
2 in
Overall Depth
2 in
Overall Height
1 in

Details

Item
Polarized Socket
For Use With
Plug-in Booster Cables
Color
Black
Connection Material
Tin Plated Copper
Connection Type
Plug-In
Gauge
4 ga
Insulation Material
Lexan
Features
Polarized Power Socket
Type
Socket for 6139 Box
Compatible Product Type
Plug-In Booster Cables
Maximum Voltage
24V
Attachment Type
Side, Top
Maximum Current
400A
Material
Tin Plated Copper
Housing Material
Plastic, Stainless Steel
Insulation Type
Lexan

Description

Polarized Socket, Maximum Current 400A, Color Black, Connection Type Plug-In, Connection Material Tin Plated Copper, Housing Material Plastic, Stainless Steel, Insulation Material Lexan, Features Polarized Power Socket, Attachment Type Side, Top, Compatible Product Type Plug-In Booster Cables, Gauge 4 ga, Length 2 in, Material Tin Plated Copper, Maximum Voltage 24V, Overall Depth 2 in, Overall Height 1 in, Width 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.