Zoro Homepage

Polarized Socket Box, 4-1/2 In, 20 ga

  • Mfr # 610245

  • Zoro # G4229391


product price: $444.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. 6139 Plug-in Booster Cables
Color
Silver
Connection Material
Tin Plated Copper
Connection Type
Plug-In
Gauge
20 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
610245
Zoro #
G4229391
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Depth
3 1/4 in
Length
4 1/2 in
Box Width
5 in
Box Length
4 1/2 in
Box Depth
3 1/4 in
Cable Length
5 ft

Details

Item
Polarized Socket Box
For Use With
Mfr. No. 6139 Plug-in Booster Cables
Color
Silver
Connection Material
Tin Plated Copper
Connection Type
Plug-In
Gauge
20 ga
Insulation Material
Phenolic
Housing Material
Stainless Steel
Includes
5 ft 1 AWG Leads with Copper Ring Terminals
Features
NEMA Grade-CE, Polarized Power Socket
Compatible Manufacturer Model Number
6139
Compatible Product Type
Plug-In Booster Cables
Maximum Current
500A
Maximum Voltage
100V
Maximum Temperature
120 Degrees F

Description

Polarized Socket Box, Connection Type Plug-In, Cable Length 5 ft, Box Depth 3 1/4 in, Box Width 5 in, Box Length 4 1/2 in, Gauge 20 ga, Maximum Current 500A, Maximum Voltage 100V, Housing Material Stainless Steel, Maximum Temperature 120 Degrees F, Features NEMA Grade-CE, Polarized Power Socket, Connection Material Tin Plated Copper, Insulation Material Phenolic, Includes 5 ft 1 AWG Leads with Copper Ring Terminals, Compatible Product Type Plug-In Booster Cables

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.