Zoro Homepage

Replacement Thermal Printer Paper, PK4

  • Mfr # 611305

  • Zoro # G000690369


product price: $27.99
/pk 4, $7.00/ea

Key Features

Voltage Range
12 to 24V
Type
Handheld
Works With
Model 12-1015 (29RW15)
Accuracy
+/-1%
Cold Cranking Amps
100 to 2000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
611305
Zoro #
G000690369
UPC #
-
Country of Origin
China

Dimensions

Depth (In.)
1 9/16 in
Width (In.)
2 1/4 in
Manufacturers Warranty Length
1 yr
Overall Height
1 5/8 in
Overall Width
2 1/4 in
Overall Depth
1 5/8 in
Manufacturer Warranty Length
1 yr

Details

Item
Replacement Printer Paper
Voltage Range
12 to 24V
Type
Handheld
Works With
Model 12-1015 (29RW15)
Accuracy
+/-1%
Cold Cranking Amps
100 to 2000
Construction
Paper
Product Type
Thermal Printer Paper
Compatible with Series
12V Flooded, AGM, EFB Batteries, Gel Cell

Description

Replacement Printer Paper, Product Type Thermal Printer Paper, Overall Width 2 1/4 in, Overall Height 1 5/8 in, Overall Depth 1 5/8 in, Manufacturer Warranty Length 1 yr, Compatible with Series 12V Flooded, AGM, EFB Batteries, Gel Cell, Compatible with Grainger Part Number 29RW15, Compatible with Manufacturer Model Number 12-1015, 12-2415, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.