Zoro Homepage

Series Charger 6A 1-36 Cells, 106V

  • Mfr # 6080A

  • Zoro # G0565805


product price: $718.99
/ea
Free Shipping & Returns

Key Features

Amps
106V @ 6A
Application
Battery Charging and Maintenance
Includes
(5) Charging Leads
Type
Heavy Duty
Cable Length
8 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6080A
Zoro #
G0565805
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
8 ft
AC Cord Length
6 ft 6 in

Details

Amps
106V @ 6A
Application
Battery Charging and Maintenance
Includes
(5) Charging Leads
Type
Heavy Duty
Item
Battery Charger
Input Voltage
120V AC
Battery Charger CEC Compliant
Non CEC Compliant
Category Type
Battery Chargers
Charger Function
Charging
CEC Compliant
Non CEC Compliant

Description

Series Charger 6A 1-36 Cells, Cable Length 8 ft, Input Voltage 120V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.