Zoro Homepage

Series Charger 6A 1-60 Cells, 158V

  • Mfr # 6082

  • Zoro # G1558536


product price: $908.99
/ea
Free Shipping & Returns

Key Features

Amps
158V @ 6A
Application
Battery Charging and Maintenance
Includes
(9) Charging Leads
Type
Multi Battery Series Chargers
Gauge
10/2 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6082
Zoro #
G1558536
UPC #
-
Country of Origin
United States

Dimensions

AC Cord Length
6 ft 6 in
Cable Length
8 ft

Details

Amps
158V @ 6A
Application
Battery Charging and Maintenance
Includes
(9) Charging Leads
Type
Multi Battery Series Chargers
Gauge
10/2 AWG
Category Type
Battery Chargers
Charger Function
Charging
Battery Charger CEC Compliant
Non CEC Compliant
CEC Compliant
Non CEC Compliant
Input Voltage
120V AC
Item
Battery Charger

Description

Series Charger 6A 1-60 Cells, Cable Length 8 ft, Input Voltage 120V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.