Zoro Homepage

Side Terminal Adapter, PR

  • Mfr # 6200

  • Zoro # G4149747


product price: $12.29
/pr

Key Features

For Use With
Insulated Clamps
Color
Copper
Connection Material
Copper
Connection Type
Insert
Gauge
12 ga.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6200
Zoro #
G4149747
UPC #
099684000673
Country of Origin
United States

Dimensions

Stud Size
5/8 in
Width
7/8 in
Length
4 1/2 in

Details

Item
Side Terminal Adapter
For Use With
Insulated Clamps
Color
Copper
Connection Material
Copper
Connection Type
Insert
Gauge
12 ga.
Connection
Insert
Insulation Material
Plastic
Features
Alllows for easier connection in Hard to Read Spots; Top to Side Conversion; Clamp Rating: Adapter; Heavy Duty
Standards
SAE
Application
Fits Associated and Most Other Insulated Clamps
Type
Side Terminal Adapter
Compatible Product Type
Insulated Clamps
Maximum Current
400A
Attachment Type
Side
Maximum Voltage
24V
Material
Copper

Description

Side Terminal Adapter, Maximum Current 400A, Connection Type Insert, Connection Material Copper, Insulation Material Plastic, Features Allows for Easier Connections in Hard to Reach Spots, Fits Associated and Most Other Insulated Clamps, Attachment Type Side, Compatible Product Type Insulated Clamps, Gauge 12 ga, Length 4 1/2 in, Material Copper, Maximum Voltage 24V, Stud Size 5/8 in, Width 7/8 in, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.