Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Splice Tube, Plastic, Red, PR

  • Mfr # CC6212

  • Zoro # G5871941


product price: $22.89
/pr

Key Features

Color
Red
Gauge
14 ga
Insulation Material
Plastic
Max. Voltage
50V
Includes
Battery Terminal Cover with Hook and Loop Straps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC6212
Zoro #
G5871941
UPC #
-
Country of Origin
United States

Dimensions

Length
5 in
Overall Height
1 in

Details

Item
Splice Tube
Color
Red
Gauge
14 ga
Insulation Material
Plastic
Max. Voltage
50V
Includes
Battery Terminal Cover with Hook and Loop Straps
Features
High Visibility and Corrosive Resistant
Type
Battery
Material
Plastic
Compatible Product Type
Battery
Maximum Voltage
50V
Housing Material
Plastic
Insulation Type
Vinyl

Description

Splice Tube, Color Red, Housing Material Plastic, Insulation Material Plastic, Features High Visibility and Corrosive Resistant, Compatible Product Type Battery, Gauge 14 ga, Includes Battery Terminal Cover with Hook and Loop Straps, Length 5 in, Material Plastic, Maximum Voltage 50V, Overall Height 1 in, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.