
Fully Automatic Intellamatic Battery Cha
Mfr # ASOESS6008
Zoro # G7278465
product price:Â $1,198.99
/ea
Free Shipping & Returns
Key Features
Features
Micro-processor controlled and fully automatic; Program for deep discharge recovery of flooded batteries; Diagnostics indicate weak or defective battery
Voltage
12V
Standards
UL Listed
AC Cord Length
6 ft
Safety Features
Reverse Polarity Protected
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ASOESS6008
Zoro #
G7278465
UPC #
-
Country of Origin
United States
Dimensions
AC Cord Length
6 ft
DC Lead Length
6.5 ft
AC Cord Size
16/3 AWG
DC Lead Size
4 AWG
Details
Item
Fully Automatic Intellamatic Battery Cha
Features
Micro-processor controlled and fully automatic; Program for deep discharge recovery of flooded batteries; Diagnostics indicate weak or defective battery
Voltage
12V
Standards
UL Listed
Safety Features
Reverse Polarity Protected
Input Voltage
120V AC
Supported Battery Types
AGM, Gel Cell, Sealed, Standard Flooded Batteries
Output Amps
60A / 70A
Clamp Rating
400 A
Cranking Amps
270A
Output Voltage
13.7V DC
Description
Fully Automatic Intellamatic Battery Cha
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.