2.7 Mil Polyethylene/EVOH Apron, 45" x 35", 50PK
- Mfr # SSA
- Zoro # G924210544
product price:Â
$
1,602.99
/pk of 50, $32.06/ea
Free Shipping & Returns
Key Features
Color
Silver
Size
OS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSA
- Zoro #
- G924210544
- UPC #
- -
- Country of Origin
- Mexico
- Color
- Silver
Dimensions
- Size
- OS
Description
Five layer PE and EVOH constructions provides excellent chemical resistant to over 280 different chemicals including alcohols, aliphatics, aromatice, chlorines, ketones and esters, Provides high performance protection in the most demanding applications, Thin and light weight, excellent use for a liner under gloves or garments and shoes, Multi-layer construction, Smooth surface finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.