
Chemical-Resistant Gloves, Medium, Ambidextrous Hand, Natural rubber Latex, Yellow, Flock Lining
Mfr # 48-L162Y/M
Zoro # G016312293
product price:Â $1.49
/ea
Sold in multiples of 12 for $17.88
Key Features
Glove Texture
Raised Diamond
Glove Thickness
16 Mil
Glove Materials
Natural Rubber Latex
Supported / Unsupported
Unsupported
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-L162Y/M
Zoro #
G016312293
UPC #
616314035135
Country of Origin
United States
Dimensions
Glove Thickness
16 Mil
Glove Length
12"
Glove Size
M
Details
Glove Texture
Raised Diamond
Glove Materials
Natural Rubber Latex
Supported / Unsupported
Unsupported
Color
Yellow
Cuff Style
Pinked
Description
Assurance chemical-resistant gloves series: 48-L162Y, M size, natural rubber latex palm, natural rubber latex, yellow, honeycomb, ambidextrous hand, honeycomb grip style, flock lining, rolled cuff, unsupported support, 12 in length, 16 mm thickness, resists: acid, alkalis, alcohol, animal fat, ketone and salt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.