Shop ASSURANCE
See all product information
Create Account
Chemical Resistant Polyethylene/EVOH Booties, 15", 50PK
- Mfr # SSB
- Zoro # G724212427
product price:Â
$
1,127.99
/pk of 50, $22.56/ea
Free Shipping & Returns
Key Features
Color
Silver
Named Size
OS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSB
- Zoro #
- G724212427
- UPC #
- -
- Country of Origin
- Mexico
- Color
- Silver
Dimensions
- Named Size
- OS
Description
5 layer PE and EVOH constructions provides excellent chemical resistant to over 280 different chemicals including alchohols: aliphatics: aromatice: chlorines: ketones and esters, Provides high performance protection in the most demanding applications, Thin and lightweight for ideal use as a liner under shoes, One size fits all
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.