Shop ASSURANCE
See all product information
Create Account
FLEXTRIL 101V Nitrile Chemical Glove
- Mfr # 32-3011E/11XXL/N
- Zoro # G424209208
product price:Â
$
2.35
/pr
Sold in multiples of 12Â prs for
$28.20
Key Features
Color
Blue
Glove Size
2XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 32-3011E/11XXL/N
- Zoro #
- G424209208
- UPC #
- -
- Country of Origin
- Sri Lanka
Dimensions
- Glove Size
- 2XL
Details
- Color
- Blue
Description
Silicone free for smudge free handling of finished, coated or painted materials, Textured finish provides a consistent grip across varied surfaces for reduced hand fatigue while handling dry, wet or oily surfaces
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.