Shop ASSURANCE
See all product information
Create Account
Supported Nitrile Glove with Interlock Liner and Rough Grip, Insulated, 12"
- Mfr # 270011
- Zoro # G924201818
product price:Â
$
21.69
/pr
Sold in multiples of 6Â prs for
$130.14
Key Features
Glove Materials
Interlock
Color
Blue
Glove Size
2XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 270011
- Zoro #
- G924201818
- UPC #
- 821812035178
- Country of Origin
- Viet Nam
- Glove Materials
- Interlock
- Color
- Blue
Dimensions
- Glove Size
- 2XL
Description
Complies with USDA and FDA regulations, 21 CFR, for use in food processing, The hand portion is treated with anti-bacterial and anti-mildew agent, Curved shaped hand provides a natural fit and comfort for less worker hand fatigue, Insulated gloves recommended for temperatures from -10 DegF to 300 DegF (-23 DegC to 149 DegC)
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.