Unsupported Latex, Industrial Flock Lined with Raised Diamond Grip, 28 Mil, 12PK
- Mfr # 9634
- Zoro # G224208227
product price:Â
$
46.69
/pk of 12, $3.89/ea
Key Features
Color
Black
Application
Food Processing Chemical Handling Chemical Refining Cleaning Janitorial
Glove Size
L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9634
- Zoro #
- G224208227
- UPC #
- 616314034510
- Country of Origin
- Malaysia
- Color
- Black
- Application
- Food Processing Chemical Handling Chemical Refining Cleaning Janitorial
Dimensions
- Glove Size
- L
Description
Heavy duty latex gloves provide extended wear and greater chemical resistance, Provides resistance to acids, alkalis, alcohols, salts, ketones and animal fats, Flock lined styles provide increased comfort and ease of donning, Straight cuff adds additional length to protect the forearm from liquid run-off, Raised Diamond pattern for an enhanced grip, Chlorinated to harden and cleanse the surface of the glove, Complies with FDA food handling requirements 21 CFR, Part 177 , Silicone Free
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.