Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB Mic with SS Cord, Chrome, 4 Pin

  • Mfr # 302-10187

  • Zoro # G0158070


product price: $41.39
/ea

Key Features

Type
Chrome
Cord Length (Ft.)
7 ft
Connector Type
4-Pin
Includes
SS Cord
Output Power
2 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
302-10187
Zoro #
G0158070
UPC #
631922101874
Country of Origin
China

Dimensions

Cord Length (Ft.)
7 ft
Cord Length
7 ft

Details

Item
Microphone
Type
Chrome
Connector Type
4-Pin
Includes
SS Cord
Output Power
2 W
Housing Color
Silver
Housing Material
Chrome
Microphone Type
Noise Cancelling
Noise Prevention
Noise Cancelling
Compatible Radio Series
CB Radios
Compatible Radio Type
Vehicle-Mounted
Radio Connector Type
4-Pin
Compatible Radio Brand
CB Radios
Color
Silver
Product Type
Microphone
Material
Chrome

Description

Microphone, Product Type Microphone, Compatible Radio Type Vehicle-Mounted, Compatible Radio Brand CB Radios, Compatible Radio Series CB Radios, Radio Connector Type 4-Pin, Noise Prevention Noise Cancelling, Material Chrome, Cord Length 84 in, Color Silver, Includes SS Cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.