Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB Power Mic, Ceramic Power Mic, 4 Pin

  • Mfr # 302-10005

  • Zoro # G0158089


product price: $47.89
/ea

Key Features

Type
Ceramic Power Mic
Cord Length (Ft.)
7 ft
Connector Type
4-Pin
Includes
External Gain Control, Transistor Amplifier
Output Power
100 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
302-10005
Zoro #
G0158089
UPC #
631922100051
Country of Origin
China

Dimensions

Cord Length (Ft.)
7 ft
Cord Length
7 ft

Details

Item
Microphone
Type
Ceramic Power Mic
Connector Type
4-Pin
Includes
External Gain Control, Transistor Amplifier
Output Power
100 W
Housing Material
ABS
Housing Color
Black
Microphone Type
Amplified
Radio Connector Type
4-Pin
Compatible Radio Brand
CB Radios
Compatible Radio Series
CB Radios
Compatible Radio Type
Vehicle-Mounted
Material
ABS
Product Type
Microphone
Color
Black

Description

Microphone, Product Type Microphone, Compatible Radio Type Vehicle-Mounted, Compatible Radio Brand CB Radios, Compatible Radio Series CB Radios, Radio Connector Type 4-Pin, Material ABS, Cord Length 84 in, Color Black, Includes External Gain Control, Transistor Amplifier

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.