Zoro Homepage

CB SWR Meter, Heavy Duty, 4 Pin Connector

  • Mfr # 302-01637

  • Zoro # G7469625


product price: $26.79
/ea

Key Features

Type
Heavy Duty
Connector Type
4-Pin
Power Output
100 W
Overall Width
5 3/8 in
Overall Height
6 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302-01637
Zoro #
G7469625
UPC #
093642016379
Country of Origin
China

Dimensions

Overall Width
5 3/8 in
Overall Height
6 3/4 in
Overall Length
2 3/4 in
Length
2 3/4 in
Width
5 3/8 in
Height
6 3/4 in

Details

Item
SWR/RF Test Meter
Type
Heavy Duty
Connector Type
4-Pin
Power Output
100 W
Frequency Range
26 to 30 Mhz
Impedance
50 ohm
Power Rating
100 W
Antenna Connector
4-Pin
Continuous Input Power
100 W
Minimum Frequency
26 MHz
Maximum Frequency
30 MHz
Product Type
SWR/RF Test Meter

Description

SWR/RF Test Meter, Product Type SWR/RF Test Meter, Compatible Radio Type Not Applicable, Compatible Radio Brand Not Applicable, Compatible Radio Series Not Applicable, Compatible Radio Manufacturer Model Number Not Applicable, Compatible Antenna Brand Not Applicable, Compatible Antenna Series Not Applicable, Compatible Antenna Manufacturer Model Number Not Applicable, Compatible Antenna Grainger Model Number Not Applicable, Antenna Connector 4-Pin, Continuous Input Power 100 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.