Zoro Homepage

Mini 8 Coaxial Cable, 18ft., Gray

  • Mfr # 302-10267

  • Zoro # G7037996


product price: $27.89
/ea

Key Features

Cable Type
Coaxial
Cable Length
18 ft
Color
Gray
Product Type
Antenna Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302-10267
Zoro #
G7037996
UPC #
631922102673
Country of Origin
China

Dimensions

Cable Length
18 ft

Details

Cable Type
Coaxial
Color
Gray
Item
Mini 8 Coaxial Cable,18ft.,Gray
Product Type
Antenna Cable

Description

Mini 8 Coaxial Cable,18ft.,Gray

Restrictions

This item has been restricted from sale in the following states: AK, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.