Noise Cancelling CB Microphone, Red
Mfr # 302-10036
Zoro # G7765670
product price: $45.15
/eaKey Features
Type
Red
Cord Length (Ft.)
18 ft
Connector Type
4-Pin
Power Output
100 W
Microphone Type
Noise Cancelling
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
302-10036
Zoro #
G7765670
UPC #
631922100365
Country of Origin
China
Dimensions
Cord Length (Ft.)
18 ft
Cord Length
18 ft
Details
Item
Microphone
Type
Red
Connector Type
4-Pin
Power Output
100 W
Microphone Type
Noise Cancelling
Housing Color
Red
Output Power
100 W
Compatible Radio Brand
CB Radios
Noise Prevention
Noise Cancelling
Compatible Radio Series
CB Radios
Compatible Radio Type
Vehicle-Mounted
Radio Connector Type
4-Pin
Color
Red
Product Type
Microphone
Description
Microphone, Product Type Microphone, Compatible Radio Type Vehicle-Mounted, Compatible Radio Brand CB Radios, Compatible Radio Series CB Radios, Radio Connector Type 4-Pin, Noise Prevention Noise Cancelling, Cord Length 216 in, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.