Shop ASTATIC

PDC1 Compact SWR and Power Meter

  • Mfr # PDC1
  • Zoro # G904119416

product price: 
$
68.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PDC1
Zoro #
G904119416
UPC #
93642016379
Country of Origin
China

Description

The Astatic PDC1 test instrument is a compact 3-function test meter designed to indicate the condition of any 52 ohm antenna and antenna coax used for CB radio operation by testing for Standing Wave Ratio (SWR) relative RF power or field strength. Tuning of transmitters can also be accomplished when using this meter as a field strength meter. Also comparing antennas can be accomplished with this meter. It is designed to be used for base stations or mobile operations and can be permanently installed in the antenna system without any measurable loss of power.
  • Maximum Power Input: 100 Watts.
  • Operating Frequencies: 24-30 Mhz.
  • SWR Accuracy: -/+ 5%.
  • RF Power Accuracy: -/+ 10%.
  • Dimensions: 2"L x 3-1/3"W x 2"H.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.