Shop OAKTON
See all product information
Create Account
RS-232 Cable
- Mfr # WD-35420-01
- Zoro # G4017291
product price:Â
$
182.99
/ea
Free Shipping & Returns
Key Features
For Use With
ION, ORP Electrodes with BNC connections, pH
Includes
ATC Probe, Electrode Arm, Fill Solution, Meter, pH Electrode, Power Adapter
Features
auto buffer recognition, Bidirectional RS-232, Cal-due alarms, Electrode status, oversized liquid display, Password protection, Takes up less bench space, up to 500 point nonvolatile memory with time and date stamp
Manufacturers Warranty Length
3 yr
Sub-Category
Benchtop pH meters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WD-35420-01
- Zoro #
- G4017291
- UPC #
- -
- Country of Origin
- China
- Item
- RS-232 Cable
- For Use With
- ION, ORP Electrodes with BNC connections, pH
- Includes
- ATC Probe, Electrode Arm, Fill Solution, Meter, pH Electrode, Power Adapter
- Features
- auto buffer recognition, Bidirectional RS-232, Cal-due alarms, Electrode status, oversized liquid display, Password protection, Takes up less bench space, up to 500 point nonvolatile memory with time and date stamp
- Sub-Category
- Benchtop pH meters
- Application
- communnication to computer for downloading recorded data
- Test Parameters
- pH
- Product Type
- RS-232 Cable
Dimensions
- Manufacturers Warranty Length
- 3 yr
- Manufacturer Warranty Length
- 3 yr
- Cable Length
- 5 ft
Description
RS-232 Cable, Application communnication to computer for downloading recorded data, auto buffer recognition, Bidirectional RS-232, Cal-due alarms, Electrode status, oversized liquid display, Password protection, Takes up less bench space, up to 500 point nonvolatile memory with time and date stamp, For Use With ION, ORP Electrodes with BNC connections, pH, Includes ATC Probe, Electrode Arm, Fill Solution, Meter, pH Electrode, Power Adapter, Manufacturers Warranty Length 3 yr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.