This item is Discontinued.

Astella Astella TP12-FA13 12 x 18 in. Pacifica Ruskin Yellow Lumbar Throw Pillow; Yellow TP12-FA13

Astella TP12-FA13 12 x 18 in. Pacifica Ruskin Yellow Lumbar Throw Pillow; Yellow (Discontinued)

  • Mfr # TP12-FA13
  • Zoro # G703745205
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TP12-FA13
Zoro #
G703745205
UPC #
848363013806
Country of Origin
Unknown

Description

You should enjoy both the style and comfort of your furniture. These lumbar Pacifica Pillows by Astella are the perfect size to add extra to any seating arrangement indoors or outdoors. The comfortable 12 x 18 lumbar shape provides cushioning and reinforcement to make every chair, couch, or bench even more tempting to lounge in after a long day. Fade-resistant fabric in a variety of eye-catching colors and patterns provides a genuine outdoor pillow that doesnt compromise style and still looks stunning after being in sun. Pacifica pillows are a great choice for refreshing your patio and home today.

Features
  • Designed for both indoor and outdoor use
  • Pacifica Ruskin Yellow Lumbar Throw Pillow
Specifications
  • Color: Yellow
  • Size: 12 x 18 in.
  • Material: Fabric
  • Pillow Size: Lumbar
  • Pattern: Geometric
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.