Zoro Homepage

SAE T-Handle Recess Key Recess T-Handle, ProGuard Finish, 5/32", 5/32" Tip Size

  • Mfr # 82705

  • Zoro # G3602221


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Finish
ProGuard
Measurement Type
SAE
SAE or Metric
SAE
Shape
Recess
Handle Type
T-Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82705
Zoro #
G3602221
UPC #
037231827052
Country of Origin
United States

Dimensions

Tip Size
5/32"

Details

Item
Recess T-Handle,ProGuard Finish,5/32"
Finish
ProGuard
Measurement Type
SAE
SAE or Metric
SAE
Shape
Recess
Handle Type
T-Handle
Blade Material
Protanium High Torque Steel
Number of Tips
1
Number of Ball Ends
0
Key Shape
T-Shape
Tether Ready
No

Description

Recess T-Handle,ProGuard Finish,5/32 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.