Shop ASTRO
Create Account
9402 2 Piece 16 Inch Snap Ring Pliers Set
- Mfr # AO9402
- Zoro # G604036341
product price:Â
$
77.95
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
- AO9402
- Zoro #
- G604036341
- UPC #
- 745227002665
- Country of Origin
- China
Description
Internal-External heavy duty circlip pliers set Features replaceable points and spring ratchet locking mechanism to securely hold against circlip tension Tip diameter: 0.12inch -3mm Internal: 3-.063inch - 6-.25inch -78mm-159mm External: 3-.5inch - 6-.5inch -89mm-159mm Spread: 3-.25inch -85mm Length: 16inch Tip size: 0.12inch -3.0mm -0 degrees 45 degrees 90 degrees set Molded case