5/32in Wobble Hex Srewdriver 170mmL (SAE)
- Mfr # 506+5610
- Zoro # G023582221
original price:Â $8.42 , new price: $7.58 , 9 percent off
new price:Â
$
7.58
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 506+5610
- Zoro #
- G023582221
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Wobble Hex Screwdriver 5/32 Inch SAE Drive 170mm Length Precision Hand Tool - 506+5610 Professional Hand Tool Screwdriver This 5/32in wobble hex screwdriver is built for controlled, accurate fastening where fit and feel matter. With a 170 mm overall length, it balances reach and handling for steady work on hex fasteners. Made from High Speed Steel with anti-corrosive properties, it's designed for strength and long service life. A soft, ergonomic handle supports a firm connection to fasteners and helps reduce hand fatigue during repeated use. Key Benefits 5/32in SAE wobble hex tip supports accurate alignment on hex fasteners. 170 mm overall length balances reach, leverage, and precise control. High Speed Steel construction delivers high strength and long-term durability. Anti-corrosive properties help protect the tool in demanding shop conditions. Precision machined tip improves fit, reducing slip and fastener damage risk. Soft ergonomic handle promotes comfort and a secure, steady grip. Meets or exceeds ANSI standards for consistent professional tool performance. Designed for professional technicians and built for heavy use over time, this screwdriver combines precision-machined performance with a comfortable grip and durable steel construction.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.