Zoro Homepage

Astro MR1007S-W 10 x 7 in. Marching Snare Drum; White

  • Mfr # MR1007S-W

  • Zoro # G303923430


product price: $139.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MR1007S-W
Zoro #
G303923430
UPC #
733665837147
Country of Origin
China

Description

At Astro we are committed to offering our service and satisfaction based upon honor, integrity and high business ethics. We have continued to meet the unique needs of our clientele by providing only the highest quality product. It is always our pleasure to serve you. Our services are tailored to earn your trust and loyalty. We can assure authenticity and innovation for our products.

Features
  • Durable
  • Strap included
  • Sticks included
  • Astro marching snare drum, 10 "x 7"
Specifications
  • Color: White
  • Size: 10 x 7 in.
  • Dimensions: 10" H x 12" W x 12" L
  • Weight: 6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.