Shop ASTROBRIGHTS
See all product information
Create Account
Brights Sprinkle 65Lb Pk
- Mfr # WAU91715
- Zoro # G701825312
product price:Â
$
32.49
/pk of 250, $0.13/ea
Key Features
Features
Heavyweight, Acid-free, Lignin-free
Paper Size Name
Letter
Color
Bubble Gum, Lift-off Lemon, Lunar, Punchy Peach, Merry Mint, Blue
Application
Flyer, School, Mailing, Project
Sheet Size
8-1/2 in x 11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WAU91715
- Zoro #
- G701825312
- UPC #
- 759598917152
- Country of Origin
- United States
- Features
- Heavyweight, Acid-free, Lignin-free
- Color
- Bubble Gum, Lift-off Lemon, Lunar, Punchy Peach, Merry Mint, Blue
- Application
- Flyer, School, Mailing, Project
- Paper Weight
- 65 lb
- Item
- Multipurpose Card Stock
- Print Technology
- Inkjet, Laser
Dimensions
- Paper Size Name
- Letter
- Sheet Size
- 8-1/2 in x 11 in
Description
Astrobrights Cardstock Sprinkle Assortment is high-impact paper that features bold, deeply saturated colors to make your creations stand out. Colors in this set include Bubble Gum, Punchy Peach, Lift-Off Lemon, Merry Mint, Lunar and Blue. Its 65 lb. paper weight makes it the perfect choice for flyers, school projects, direct mail and much more. It is acid-free and lignin-free for long-lasting color yet it is smooth enough to work with inkjet and laser printers. Don't worry about expensive ink for full-color prints. Use brighter colors for brighter ideas.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.