Shop ASTROBRIGHTS
See all product information
Create Account
Color Paper, 8 1/2 x 11 in, 24 lb, PK500
- Mfr # 22591
- Zoro # G301860515
product price:Â
$
22.55
/pk of 500, $0.05/ea
Key Features
Color
Sunburst Yellowâ„¢
Finish
Smooth
Size
8.5 x 11
Weight
6 lbs
Paper Finish
Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 22591
- Zoro #
- G301860515
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 8.5 x 11
- Sheet/Roll Size
- 8.5 x 11
- Sheet Size
- 8 1/2 x 11 in
- Paper Size Name
- Letter
Details
- Item
- Color Paper
- Color
- Sunburst Yellowâ„¢
- Finish
- Smooth
- Weight
- 6 lbs
- Paper Finish
- Smooth
- Machine Compatibility
- Copiers; Inkjet Printers; Laser Printers
- Paper/Media Color(s)
- Sunburst Yellowâ„¢
- Paper Grade (gsm)
- 89 gsm
- Paper Basis Weight (lb)
- 24 lb Bond
- Total Number of Sheets
- 500
- Recycled Content
- 30 %
- For Use With
- Copiers, Inkjet Printers, Laser Printers
- Green Environmental Attribute
- Product Contains a Minimum of 30% Post-Consumer Recycled Content
- Paper Weight
- 24 lb
- Wire Color
- Sunburst Yellow(TM)
- Compatible Product Type
- Copiers, Inkjet Printers, Laser Printers
Description
Color Paper, Sheet Size 8 1/2 x 11 in, Paper Size Name Letter, Paper Weight 24 lb, Color Sunburst Yellow(TM), Finish Smooth, Total Number of Sheets 500, For Use With Copiers, Inkjet Printers, Laser Printers, Recycled Content 30 Percent, Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.