Zoro Homepage

Centermount Reflector Crystal, RT-90

  • Mfr # RT-90C

  • Zoro # G113370547


product price: $1.19
/ea
Sold in multiples of 25 for $29.75

Key Features

Height
3/8 in
Shape
Circle
Color
Crystal
Width
3-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RT-90C
Zoro #
G113370547
UPC #
-
Country of Origin
United States

Dimensions

Height
3/8 in
Width
3-1/4 in

Details

Item
Centermount Reflector Crystal,RT-90
Shape
Circle
Color
Crystal

Description

Centermount Reflector Crystal,RT-90

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.